Skip Content
LAMP FLUOR F72T8/CW 10829 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUOR F72T8/CW 10829

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF72T8CW
  • Mfr. Model # F72T8CW
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.74 lbs

Technical Specs

  • Bulb Shape T8
  • Case Quantity 24
  • Item Fluorescent Linear Lamp
  • ANSI Code 3010-1
  • Watts 35
  • Bulb Designation F72T8/CW
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Shatter-Resistant No
  • Average Bulb Life 7,500 hr.
  • Bulb Color Temp. 4,100 K
  • Light Appearance 4,000 - 4,999K, Cool White
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 3000
  • Color Rendering Index 60
  • Bulb Technology Fluorescent
  • Bulb Min. Starting Temp. 50 Degrees F
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1"
  • Bulb Base Type Single Pin (Fa8)
  • Max. Overall Bulb Length 72"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List