Skip Content
LAMP FLUOR  F72T12/D 15PK     13748 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUOR F72T12/D 15PK 13748

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF72T12D
  • Mfr. Model # F72T12D
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 0.89 lbs

Product Details

Linear fluorescent lamp. Watts 55. Bulb T12. Instant start, single bi-pin (Fa8) base. Length 72 inches. Daylight. Rated average life 12000 hours. Light output lumens mean 3500. Light output lumens initial 3800. Colour temperature (K) 6500. CRI 75. Case qu

Technical Specs

  • Item Linear Fluorescent Lamp
  • Bulb Color Temp. 6,500 K
  • Watts 55 W
  • Bulb Type Linear/Circline/U-Bend
  • ANSI Code 3005-1
  • Case Quantity 15
  • Bulb Shape T12
  • Lumens 3800 lm
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Color Rendering Index 75
  • Light Technology Fluorescent
  • Average Bulb Life 12,000 hr.
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1-1/2"
  • Bulb Base Type Single Pin (Fa8)
  • Bulb Designation F72T12/D
  • Shatter-Resistant No
  • Bulb Min. Starting Temp. 50 Degrees F
  • Light Appearance 5,000K and Above, Daylight
  • Max. Overall Bulb Length 72"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list