Skip Content
LAMP FLUOR F64T6/CW 10805 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUOR F64T6/CW 10805

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF64T6CW
  • Mfr. Model # F64T6CW
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Case Quantity 24
  • Bulb Shape T6
  • ANSI Code 3009-1
  • Item Fluorescent Linear Lamp
  • Bulb Designation F64T6/CW/HO
  • Watts 40
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 7,500 hr.
  • Shatter-Resistant No
  • Bulb Color Temp. 4,100 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 2800
  • Light Technology Fluorescent
  • Color Rendering Index 60
  • High Output Yes
  • Bulb Min. Starting Temp. 50 Degrees F
  • Bulb Primary Application General Purpose
  • Bulb Base Type Single Pin (Fa8)
  • Light Bulb Dia. 3/4"
  • Max. Overall Bulb Length 64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list