Skip Content
LAMP FLUOR  F64T12/D 15PK     23085 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUOR F64T12/D 15PK 23085

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF64T12D
  • Mfr. Model # F64T12D
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 3.03 lbs

Product Details

Linear fluorescent lamp. Watts 50. Bulb T12. Instant start, single bi-pin (Fa8) base. Length 64 inches. Daylight. Rated average life 10000 hours. Light output lumens mean 3040. Light output lumens initial 3300. Colour temperature (K) 6500. CRI 75. Case qu

Technical Specs

  • Watts 50 W
  • Item Linear Fluorescent Lamp
  • Bulb Color Temp. 6,500 K
  • Bulb Type Linear/Circline/U-Bend
  • Case Quantity 15
  • Bulb Shape T12
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Lumens 3300 lm
  • Average Bulb Life 10,000 hr.
  • Light Technology Fluorescent
  • Color Rendering Index 75
  • Light Bulb Dia. 1-1/2"
  • Bulb Min. Starting Temp. -20 Degrees C
  • Bulb Primary Application General Purpose
  • Bulb Base Type Single Pin (Fa8)
  • Bulb Designation F64T12/D
  • Shatter-Resistant No
  • Max. Overall Bulb Length 64"
  • Light Appearance 5,000K and Above, Daylight

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list