Skip Content
LAMP FLUOR. F64T12/CW/HO 15PK 23083 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUOR. F64T12/CW/HO 15PK 23083

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF64T12CWHO
  • Mfr. Model # F64T12CWHO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Linear fluorescent lamp. Watts 80. Bulb T12. Rapid start, high output recessed double contact (R17d) base 800 mA. Length 64 inches. Cool white. Rated average life 12000 hours. Light output lumens mean 4870. Light output lumens initial 5600. Colour tempera

Technical Specs

  • Bulb Color Temp. 4,100 K
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T12
  • Item Linear Fluorescent Lamp
  • Case Quantity 15
  • Bulb Designation F64T12/CW/HO
  • Lumens 5600
  • Watts 80
  • Average Bulb Life 12,000 hr.
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Technology Fluorescent
  • Color Rendering Index 60
  • High Output Yes
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Primary Application General Purpose
  • Bulb Base Type Recessed Double Contact (R17d)
  • Light Bulb Dia. 1-1/2"
  • Max. Overall Bulb Length 64"
  • Light Appearance 4,000 - 4,999K, Cool White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list