LAMP FLUOR  F60T12/CW/HO      23075 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUOR F60T12/CW/HO 23075

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF60T12CWHO
  • Mfr. Model # F60T12CWHO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 0.8 lbs

Product Details

Linear fluorescent lamp. Watts 75. Bulb T12. Rapid start, high output recessed double contact (R17d) base 800 mA. Length 60 inches. Cool white. Rated average life 12000 hours. Light output lumens mean 4480. Light output lumens initial 5150. Colour tempera

Technical Specs

  • Item Cool White
  • Bulb Color Temp. 4,100 K
  • Watts 75
  • Bulb Type Linear/Circline/U-Bend
  • Case Quantity 15
  • Bulb Shape T12
  • Bulb Designation F60T12/CW/HO
  • Standards Meets 2012 Lighting Legislation Energy
  • Lumens 4480
  • Shatter-Resistant No
  • Average Bulb Life 12,000 hr.
  • Color Rendering Index 60
  • High Output Yes
  • Bulb Min. Starting Temp. -20 Degrees F
  • Light Technology Fluorescent
  • Light Bulb Dia. 1-1/2"
  • Bulb Primary Application General Purpose
  • Bulb Base Type Recessed Double Contact (R17d)
  • Max. Overall Bulb Length 60"
  • Light Appearance 4,000 - 4,999K, Cool White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list