Skip Content
LAMP FLUOR  F60T12/CW 15PK    23073 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUOR F60T12/CW 15PK 23073

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF60T12CW
  • Mfr. Model # F60T12CW
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Bulb Shape T12
  • Case Quantity 15
  • Item Fluorescent Linear Lamp
  • Bulb Designation F60T12/CW
  • Watts 50
  • Shatter-Resistant No
  • Bulb Color Temp. 4,100 K
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 12,000 hr.
  • Light Appearance 4,000 - 4,999K, Cool White
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 3600
  • Color Rendering Index 60
  • Light Technology Fluorescent
  • Light Bulb Dia. 1-1/2"
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Primary Application General Purpose
  • Bulb Base Type Single Pin (Fa8)
  • Max. Overall Bulb Length 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list