Skip Content
Discontinued with Replacement
LAMP FLUOR F4T5/CW     00622 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP FLUOR F4T5/CW 00622

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF4T5CW
  • Mfr. Model # F4T5CW
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs
Suggested Replacement Product
LAMP FLUOR F4T5/CW 10004

Price: NA

Product Details

Colour Temperature (K) 4,100,CRI 60

Technical Specs

  • Case Quantity 24
  • Item Cool White
  • Watts 4
  • Bulb Color Temp. 4,100 K
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T5
  • Lumens 135
  • Bulb Designation F4T5/CW/HO
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy
  • Average Bulb Life 5,000 hr.
  • Color Rendering Index 60
  • High Output Yes
  • Bulb Technology Fluorescent
  • Bulb Min. Starting Temp. 50 Degrees F
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 5/8"
  • Light Appearance 4,000 - 4,999K, Cool White
  • Max. Overall Bulb Length 6"
  • Bulb Base Type Miniature Bi-Pin (G5)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list