Skip Content
LAMP FLUOR  F48T12/D/HO       10778 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUOR F48T12/D/HO 10778

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF48T12DHO
  • Mfr. Model # F48T12DHO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 0.58 lbs

Product Details

Linear fluorescent lamp. Watts 60. Bulb T12. Rapid start, high output recessed double contact (R17d) base 800 mA. Length 48 inches. Daylight. Rated average life 12000 hours. Light output lumens mean 2960. Light output lumens initial 3400. Colour temperatu

Technical Specs

  • Watts 60 W
  • Bulb Color Temp. 6,500 K
  • Item Linear Fluorescent Lamp
  • Bulb Type Linear/Circline/U-Bend
  • Case Quantity 24
  • ANSI Code 1010-1
  • Bulb Shape T12
  • Lumens 3400 lm
  • Bulb Designation F48T12/D/HO
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 12,000 hr.
  • Color Rendering Index 75
  • Bulb Technology Fluorescent
  • Bulb Primary Application General Purpose
  • Bulb Min. Starting Temp. -20 Degrees F
  • Light Bulb Dia. 1-1/2"
  • Bulb Base Type Recessed Double Contact (R17d)
  • Shatter-Resistant No
  • High Output Yes
  • Max. Overall Bulb Length 48"
  • Light Appearance 5,000K and Above, Daylight

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list