!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAMP FLUOR F48T12/CW/WM 44967

LAMP FLUOR F48T12/CW/WM 44967

GE LIGHTING

LAMP FLUOR  F48T12/CW/WM      44967 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LAMP FLUOR F48T12/CW/WM 44967

LAMP FLUOR F48T12/CW/WM 44967

GE LIGHTING

Clearance Price :
$3.20 / EACH

Your Price : $12.79 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GELF48T12CWWM
  • Mfr. Model # F48T12CWWM
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Linear fluorescent lamp, 48 in. nominal length, rapid start WM, 30W, T12 diameter 1-1/2 in. (38 mm), single pin (G13) base, cool white watt-miser, rated average life 9000 hrs, lumens initial 2475 & mean 2400, colour temp. 4100K, CRI 60, 48 per case.

Technical Specs

  • Item Linear Fluorescent Bulb
  • Bulb Shape T12
  • Colour Rendering Index 60
  • Colour Temperature 4,100K
  • Light Technology Fluorescent
  • Watts 30 W
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Primary Application General Purpose
  • High Output No
  • Rated Life 9,000 hr
  • Dimmable No
  • Bulb Type Linear
  • Case Quantity 24
  • Bulb Base Type Single Pin (FA8)
  • Bulb Designation F48T12/CW/WM
  • Light Appearance 4000 to 4999K, Cool White
  • Lumens 2,475 lm
  • Shatter-Resistant No
  • Voltage 120V AC
  • Bulb Minimum Starting Temperature 59 Degrees F
  • Bulb Start Type Instant
  • Overall Length 48 in
  • Bulb Dia. 1 1/2 in
  • Light Colour White
  • CEE Certified No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list