Skip Content
LAMP FLUOR  F48T12/CW/HO      10773 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUOR F48T12/CW/HO 10773

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF48T12CWHO
  • Mfr. Model # F48T12CWHO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 0.6 lbs

Product Details

Linear fluorescent lamp. Watts 60. Bulb T12. Rapid start, high output recessed double contact (R17d) base 800 mA. Length 48 inches. Cool white. Rated average life 12000 hours. Light output lumens mean 3320. Light output lumens initial 3825. Colour tempera

Technical Specs

  • Item Linear Fluorescent Lamp
  • Watts 60 W
  • Bulb Color Temp. 4,100 K
  • Bulb Type Linear/Circline/U-Bend
  • Case Quantity 24
  • Bulb Shape T12
  • Bulb Designation F48T12/CW/HO
  • Lumens 3825 lm
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 12,000 hr.
  • Light Technology Fluorescent
  • Color Rendering Index 60
  • Bulb Primary Application General Purpose
  • Bulb Min. Starting Temp. -20 Degrees F
  • Light Bulb Dia. 1-1/2"
  • Bulb Base Type Recessed Double Contact (R17d)
  • ANSI Code 1013-1
  • Shatter-Resistant No
  • High Output Yes
  • Max. Overall Bulb Length 48"
  • Light Appearance 4,000 - 4,999K, Cool White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list