Skip Content
LAMP FLUOR F48T10/CW-CT 46196 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUOR F48T10/CW-CT 46196

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF48T10CW-CT
  • Mfr. Model # F48T10CW-CT
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.23 lbs

Technical Specs

  • Item Fluorescent Linear Lamp
  • Case Quantity 12
  • Bulb Shape T10
  • Bulb Designation F48T10/CW/0/CT
  • Watts 110
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 9,000 hr.
  • Bulb Color Temp. 4,100 K
  • Shatter-Resistant No
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 6010
  • Bulb Technology Fluorescent
  • Color Rendering Index 60
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Primary Application Cooler/Freezer
  • Light Bulb Dia. 1-1/4"
  • Max. Overall Bulb Length 48"
  • Bulb Base Type Recessed Double Contact (R17d)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list