LAMP FLUOR F40T8/SPX30 22660 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUOR F40T8/SPX30 22660

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF40T8SPX30
  • Mfr. Model # F40T8SPX30
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Technical Specs

  • Bulb Shape T8
  • Case Quantity 24
  • Item Fluorescent Linear Lamp
  • Bulb Designation F40T8/SPX30
  • ANSI Code 1007-1
  • Watts 40
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 20,000 hr.
  • Bulb Color Temp. 3,000 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Warm White
  • Lumens 3725
  • Light Technology Fluorescent
  • Color Rendering Index 84
  • Bulb Min. Starting Temp. 50 Degrees F
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1"
  • Max. Overall Bulb Length 60"
  • Bulb Base Type Medium Bi-Pin (G13)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list