LAMP FLUOR F40SPX35ECO 80190 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP FLUOR F40SPX35ECO 80190

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF40SPX35ECO
  • Mfr. Model # F40SPX35ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Linear fluorescent lamp, 48 inches nominal length, rapid start, 40 watt, T12 diameter 1-1/2 inches (38 mm), medium bipin (G13) base, enhanced neutral tone, light output lumens initial 3400, light output lumens mean 3090, 30 per case.

Technical Specs

  • Bulb Color Temp. 3,500 K
  • Item Enhanced Neutral Tone
  • Bulb Type Linear/Circline/U-Bend
  • ANSI Code 1010-1
  • Case Quantity 30
  • Bulb Shape T12
  • Bulb Designation F40T12/SPX35/ECO
  • Watts 40
  • Shatter-Resistant No
  • Lumens 3400
  • Light Technology Fluorescent
  • Average Bulb Life 20,000 hr.
  • Bulb Primary Application General Purpose
  • Color Rendering Index 82
  • Bulb Min. Starting Temp. 50 Degrees F
  • Light Bulb Dia. 1-1/2"
  • Max. Overall Bulb Length 48"
  • Light Appearance 3,000 - 3,999K, Warm White
  • Bulb Base Type Medium Bi-Pin (G13)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list