Skip Content
Discontinued with Replacement
LAMP FLUOR F40SPX30ECO 80189 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP FLUOR F40SPX30ECO 80189

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF40SPX30ECO
  • Mfr. Model # F40SPX30ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs
Suggested Replacement Product
LAMP FLUORESCENT 72863

Price: NA

Technical Specs

  • Bulb Type Linear/Circline/U-Bend
  • ANSI Code 1010-1
  • Case Quantity 30
  • Bulb Shape T12
  • Item Linear Fluorescent Lamp
  • Bulb Designation F40T12/SPX30/ECO
  • Watts 40
  • Shatter-Resistant No
  • Average Bulb Life 20,000 hr.
  • Bulb Color Temp. 3,000 K

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list