Skip Content
LAMP FLUOR F40SP65ECO 80188 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP FLUOR F40SP65ECO 80188

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF40SP65ECO
  • Mfr. Model # F40SP65ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Linear fluorescent lamp, 48 inches nominal length, rapid start, 40 watt, T12 diameter 1-1/2 inches (38 mm), medium bipin (G13) base, daylight, light output lumens initial 3050, light output lumens mean 2775, 30 per case.

Technical Specs

  • Bulb Color Temp. 6,500 K
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T12
  • Item Linear Fluorescent Lamp
  • ANSI Code 1010-1
  • Case Quantity 30
  • Bulb Designation F40T12/SP65/ECO
  • Watts 40
  • Lumens 3050
  • Shatter-Resistant No
  • Bulb Technology Fluorescent
  • Average Bulb Life 20,000 hr.
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1-1/2"
  • Bulb Min. Starting Temp. 50 Degrees F
  • Bulb Base Type Medium Bi-Pin (G13)
  • Color Rendering Index 75
  • Max. Overall Bulb Length 48"
  • Light Appearance 5,000K and Above, Daylight

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list