Skip Content
Discontinued with Replacement
LAMP FLUOR F40SP41ECO 80187 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP FLUOR F40SP41ECO 80187

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF40SP41ECO
  • Mfr. Model # F40SP41ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs
Suggested Replacement Product
LAMP FLUORESCENT T12 69233

Price: NA

Product Details

Linear fluorescent lamp, 48 inches nominal length, rapid start, 40 watt, T12 diameter 1-1/2 inches (38 mm), medium bipin (G13) base, chroma 50, light output lumens initial 3200, light output lumens mean 2910, 30 per case.

Technical Specs

  • Item Enhanced Cool Tone
  • Watts 40
  • Bulb Color Temp. 4,100 K
  • Bulb Type Linear/Circline/U-Bend
  • Case Quantity 30
  • ANSI Code 1010-1
  • Bulb Shape T12
  • Bulb Designation F40T12/SP41/ECO
  • Lumens 3200
  • Shatter-Resistant No
  • Bulb Technology Fluorescent
  • Average Bulb Life 20,000 hr.
  • Color Rendering Index 72
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1-1/2"
  • Bulb Min. Starting Temp. 50 Degrees F
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 48"
  • Light Appearance 4,000 - 4,999K, Cool White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list