Skip Content
LAMP FLUOR F40SP35ECO 80186 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP FLUOR F40SP35ECO 80186

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF40SP35ECO
  • Mfr. Model # F40SP35ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Linear fluorescent lamp, 48 inches nominal length, rapid start, 40 watt, T12 diameter 1-1/2 inches (38 mm), medium bipin (G13) base, chroma 50, light output lumens initial 3200, light output lumens mean 2910, 30 per case.

Technical Specs

  • Bulb Color Temp. 3,500 K
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T12
  • Case Quantity 30
  • Item Linear Fluorescent Lamp
  • ANSI Code 1010-1
  • Shatter-Resistant No
  • Watts 40
  • Lumens 3200
  • Bulb Designation F40T12/SP35/ECO
  • Average Bulb Life 20,000 hr.
  • Color Rendering Index 73
  • Light Technology Fluorescent
  • Bulb Min. Starting Temp. 50 Degrees F
  • Light Bulb Dia. 1-1/2"
  • Bulb Primary Application General Purpose
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 48"
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list