Skip Content
LAMP FLUOR  F40SCW/U/6        14648 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP FLUOR F40SCW/U/6 14648

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF40SCWU6
  • Mfr. Model # F40SCWU6
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.09 lbs

Product Details

U-shaped fluorescent lamp, 22.5 in. nominal length, rapid start, 35W, T12 dia. 1-1/2 in. (38 mm), medium bipin (G13) base, colour temp. 4100K, CRI 75, super cool white, 6 in. bend, rated ave. life 14000 hr, lumens 2800 (initial) & 2460 (mean), 12/case.

Technical Specs

  • Bulb Color Temp. 4,100 K
  • Bulb Type Linear/Circline/U-Bend

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list