LAMP FLUOR  F40C75 30PK       13795 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUOR F40C75 30PK 13795

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF40C75
  • Mfr. Model # F40C75
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Linear fluorescent lamp, 48 inches nominal length, rapid start, 40 watt, T12 diameter 1-1/2 inches (38 mm), medium bipin (G13) base, chroma 75, light output lumens initial 1950, light output lumens mean 1890, 30 per case.

Technical Specs

  • Bulb Color Temp. 7,500 K
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T12
  • Case Quantity 30
  • Item Linear Fluorescent Lamp
  • ANSI Code 1010-1
  • Standards Meets 2012 Lighting Legislation Energy
  • Watts 40
  • Shatter-Resistant No
  • Lumens 1950
  • Bulb Designation F40T12/C75 30PK
  • Light Technology Fluorescent
  • Average Bulb Life 20,000 hr.
  • Bulb Min. Starting Temp. 50 Degrees F
  • Color Rendering Index 92
  • Bulb Primary Application General Purpose
  • Bulb Base Type Medium Bi-Pin (G13)
  • Light Bulb Dia. 1-1/2"
  • Max. Overall Bulb Length 48"
  • Light Appearance 5,000K and Above, Daylight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list