Skip Content
LAMP FLUOR F40C50ECOCVG 80496 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUOR F40C50ECOCVG 80496

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF40C50ECOCVG
  • Mfr. Model # F40C50ECOCVG
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.73 lbs

Technical Specs

  • Case Quantity 30
  • ANSI Code 1010-1
  • Bulb Shape T12
  • Item Fluorescent Linear Lamp
  • Bulb Designation F40T12/C50/ECO/CVG
  • Watts 40
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Color Temp. 5,000 K
  • Shatter-Resistant Yes
  • Average Bulb Life 20,000 hr.
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 5,000K and Above, Daylight
  • Lumens 2180
  • Light Technology Fluorescent
  • Color Rendering Index 90
  • Bulb Base Type Medium Bi-Pin (G13)
  • Bulb Primary Application Specialty
  • Bulb Min. Starting Temp. 50 Degrees F
  • Max. Overall Bulb Length 48"
  • Light Bulb Dia. 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list