Skip Content
LAMP FLUOR  F40BL 10526 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUOR F40BL 10526

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF40BL
  • Mfr. Model # F40BL
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Case Quantity 24
  • Bulb Shape T12
  • Bulb Designation F40T12/BL/WM
  • Item Fluorescent Linear Lamp
  • Watts 40
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 20,000 hr.
  • Bulb Type Linear/Circline/U-Bend
  • Light Technology Fluorescent
  • Bulb Min. Starting Temp. 50 Degrees F
  • Bulb Primary Application Party Lights
  • Max. Overall Bulb Length 48"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Light Appearance No Rated Color Temp, Blacklight
  • Light Bulb Dia. 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list