Skip Content
LAMP FLUOR F39W/T5/841/ECO 46746 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUOR F39W/T5/841/ECO 46746

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF39WT5841ECO
  • Mfr. Model # F39WT5841ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Bulb Shape T5
  • Item Fluorescent Linear Lamp
  • Bulb Designation F39T5/841/ECO/HO
  • Case Quantity 40
  • Watts 39
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 36,000 hr.
  • Shatter-Resistant No
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Bulb Color Temp. 4,100 K
  • Light Appearance 4,000 - 4,999K, Cool White
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 3500
  • Color Rendering Index 85
  • Light Technology Fluorescent
  • High Output Yes
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 5/8"
  • Bulb Base Type Miniature Bi-Pin (G5)
  • Max. Overall Bulb Length 33-13/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list