LAMP FLUOR F39W/T5/835/ECO    46745 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUOR F39W/T5/835/ECO 46745

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF39WT5835ECO
  • Mfr. Model # F39WT5835ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 0.33 lbs

Product Details

Linear fluorescent lamp. Watts 39. Bulb T5. High output, miniature bi-pin (G5) base. Length 33.4 inches. Enhanced neutral tone. Rated average life 30000 hours. Light output lumens initial 3500. Light output lumens mean 3220. Colour temperature (K) 3500. C

Technical Specs

  • Item Enhanced Neutral Tone
  • Bulb Color Temp. 3,500 K
  • Watts 39
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T5
  • Bulb Designation F39T5/835/ECO/HO
  • Case Quantity 40
  • Lumens 3500
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant No
  • Color Rendering Index 85
  • Average Bulb Life 36,000 hr.
  • Light Technology Fluorescent
  • High Output Yes
  • Bulb Min. Starting Temp. -20 Degrees F
  • Light Bulb Dia. 5/8"
  • Bulb Primary Application General Purpose
  • Bulb Base Type Miniature Bi-Pin (G5)
  • Light Appearance 3,000 - 3,999K, Warm White
  • Max. Overall Bulb Length 33-13/32"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list