Skip Content
LAMP FLUOR F39W/T5/830/ECO    46744 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUOR F39W/T5/830/ECO 46744

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF39WT5830ECO
  • Mfr. Model # F39WT5830ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T5
  • Case Quantity 40
  • Bulb Designation F39T5/830/ECO/HO
  • Item Linear Fluorescent Lamp
  • Lumens 3500
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Watts 39
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant No
  • Light Technology Fluorescent
  • Average Bulb Life 36,000 hr.
  • Color Rendering Index 85
  • High Output Yes
  • Bulb Min. Starting Temp. -20 Degrees F
  • Light Bulb Dia. 5/8"
  • Bulb Primary Application General Purpose
  • Bulb Color Temp. 3,000 K
  • Max. Overall Bulb Length 33-13/32"
  • Bulb Base Type Miniature Bi-Pin (G5)
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list