LAMP FLUOR  F36T12/D/HO       10380 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUOR F36T12/D/HO 10380

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF36T12DHO
  • Mfr. Model # F36T12DHO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Fluorescent Linear Lamp
  • Bulb Shape T12
  • Case Quantity 24
  • ANSI Code 1012-1
  • Bulb Designation F36T12/D/HO
  • Watts 45
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 9,000 hr.
  • Shatter-Resistant No
  • Bulb Color Temp. 6,500 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 5,000K and Above, Daylight
  • Lumens 2350
  • Light Technology Fluorescent
  • Color Rendering Index 75
  • High Output Yes
  • Bulb Primary Application General Purpose
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Base Type Recessed Double Contact (R17d)
  • Light Bulb Dia. 1-1/2"
  • Max. Overall Bulb Length 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list