!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAMP FLUOR F35W/T5/841/ECO 46735

LAMP FLUOR F35W/T5/841/ECO 46735

GE LIGHTING

LAMP FLUOR F35W/T5/841/ECO    46735 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LAMP FLUOR F35W/T5/841/ECO 46735

LAMP FLUOR F35W/T5/841/ECO 46735

GE LIGHTING

Clearance Price :
$4.20 / EACH

Your Price : $16.80 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GELF35WT5841ECO
  • Mfr. Model # F35WT5841ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Item Linear Fluorescent Bulb
  • Bulb Shape T5
  • Light Appearance 4000 to 4999K, Cool White
  • Colour Temperature 4,100K
  • Light Technology Fluorescent
  • Nominal Length 4 3/4 ft
  • Watts 35 W
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Primary Application General Purpose
  • High Output No
  • Rated Life 36,000 hr
  • Dimmable No
  • Bulb Type Linear
  • Case Quantity 40
  • Bulb Base Type Miniature Bi-Pin (G5)
  • Bulb Designation F35T5/841ECO
  • Colour Rendering Index 85
  • Lumens 3,650 lm
  • Wattage Equivalency 35W LFL
  • Shatter-Resistant No
  • Voltage 120V AC
  • Bulb Minimum Starting Temperature -20 Degrees F
  • Bulb Start Type Rapid
  • Overall Length 57 1/8 in
  • Bulb Dia. 5/8 in
  • Light Colour White
  • CEE Certified No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list