Skip Content
LAMP FLUOR F32T8XLSPX50ECVG 23746 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUOR F32T8XLSPX50ECVG 23746

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF32T8XLSPX50ECV
  • Mfr. Model # F32T8XLSPX50ECV
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Bulb Shape T8
  • Case Quantity 36
  • Watts 32
  • Bulb Designation F32T8/XL/SPX50/ECO/CVG
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Item Fluorescent Linear Lamp
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Shatter-Resistant Yes
  • Average Bulb Life 29,000 hr.
  • Bulb Color Temp. 5,000 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 5,000K and Above, Daylight
  • Lumens 2715
  • Color Rendering Index 86
  • Light Technology Fluorescent
  • Bulb Min. Starting Temp. -22 Degrees F
  • Light Bulb Dia. 1"
  • Bulb Primary Application Specialty
  • Max. Overall Bulb Length 48"
  • Bulb Base Type Medium Bi-Pin (G13)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list