Skip Content
LAMP FLUOR F32T8XLSPX30HLEC 10327 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUOR F32T8XLSPX30HLEC 10327

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF32T8XLSPX30HLE
  • Mfr. Model # F32T8XLSPX30HLE
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Bulb Shape T8
  • Case Quantity 36
  • Item Linear Fluorescent Lamp
  • Bulb Designation F32T8/XL/SPX30/HL/ECO
  • Watts 32 W
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 40,000 hr.
  • Bulb Color Temp. 3,000 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Warm White
  • Lumens 3100 lm
  • Bulb Technology Fluorescent
  • Light Bulb Dia. 1"
  • Bulb Primary Application General Purpose
  • Color Rendering Index 85
  • Bulb Base Type Medium Bi-Pin (G13)
  • CEE Certified Yes
  • Bulb Min. Starting Temp. -22 Degrees F
  • Max. Overall Bulb Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list