Skip Content
LAMP FLUOR F32T8/XL/SPX50/ECO 16313 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP FLUOR F32T8/XL/SPX50/ECO 16313

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF32T8XLSPX50ECO
  • Mfr. Model # F32T8XLSPX50ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Linear fluorescent lamp, 48 inches nominal length, rapid start, 32 watt, T8 diameter 1 inch (26 mm), medium bipin (G13) base, cool tone, extended life, light output lumens initial 2800, light output lumens mean 2600, 36 per case.

Technical Specs

  • Item Enhanced Daylight, Extended Life
  • Bulb Color Temp. 5,000 K
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T8
  • ANSI Code 1005-2
  • Case Quantity 36
  • Bulb Designation F32T8/XL/SPX50/ECO
  • Lumens 2800
  • Watts 32
  • Shatter-Resistant No
  • Average Bulb Life 40,000 hr.
  • Light Technology Fluorescent
  • Color Rendering Index 85
  • Bulb Primary Application General Purpose
  • Bulb Min. Starting Temp. -22 Degrees F
  • Light Bulb Dia. 1"
  • Max. Overall Bulb Length 48"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Light Appearance 5,000K and Above, Daylight

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list