Skip Content
LAMP FLUOR F32T8/SPX35/U/6 69470 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUOR F32T8/SPX35/U/6 69470

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF32T8SPX35U6
  • Mfr. Model # F32T8SPX35U6
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

U-shaped fluorescent lamp, 22.5 in. nominal length, rapid start, 32W, T8 diameter 1 in. (26 mm), medium bipin (G13) base, colour temp. 3500K, CRI 78, neutral tone, 6 in. bend, rated ave. life 20000 hrs, initial lumens 2800, mean lumens 2630, 12 per case.

Technical Specs

  • Bulb Designation F32T8/SPX35/U/6/2
  • Bulb Shape T8
  • Item U Shaped Fluorescent Lamp
  • Voltage 120 V
  • Watts 32 W
  • Shatter-Resistant No
  • Average Bulb Life 20,000 hr.
  • Bulb Bend Radius 6"
  • Bulb Color Temp. 3,500 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Soft White
  • ANSI Code 78901 ANSI 4027 1
  • Lumens 2800
  • Bulb Technology Fluorescent
  • Color Rendering Index 86
  • Bulb Start Type Rapid
  • Bulb Min. Starting Temp. 10 Degrees C
  • Light Bulb Dia. 1"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 22-1/2"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list