Skip Content
LAMP FLUOR  F32T8/SP41/U/6    10480 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP FLUOR F32T8/SP41/U/6 10480

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF32T8SP41U6
  • Mfr. Model # F32T8SP41U6
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.09 lbs

Product Details

U-shaped fluorescent lamp, 22.5 in. nominal length, rapid start, 32W, T8 diameter 1 in. (26 mm), medium bipin (G13) base, colour temp. 3500K, CRI 78, neutral tone, 6 in. bend, rated ave. life 20000 hrs, initial lumens 2700, mean lumens 2560, 12 per case.

Technical Specs

  • Item Cool Tone
  • Bulb Color Temp. 4,100 K
  • Bulb Type Linear/Circline/U-Bend

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list