LAMP FLUOR  F32T8/SP35/U/6 23585 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LAMP FLUOR F32T8/SP35/U/6 23585

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF32T8SP35U6
  • Mfr. Model # F32T8SP35U6
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.09 lbs

Product Details

U-shaped fluorescent lamp, rapid start, T8, 1 in. (26 mm) dia., medium BiPin(G13), base, 6 in. bend radius, 22-1/2 in. length, 32 watts, neutral tone, 6 in. bend, neutral lamp tone, average life 20,000 hrs, color temp 3,500 K, CRI 78, 2,700 initial lumens

Technical Specs

  • Item U-Shaped Fluorescent Lamp
  • Bulb Shape T8
  • ANSI Code 78901-ANSI-4027-1
  • Bulb Designation F32T8/SP*/U/6
  • Voltage 137
  • Watts 32
  • Average Bulb Life 20,000 hr.
  • Shatter-Resistant No
  • Bulb Color Temp. 3,500 K
  • Bulb Bend Radius 6"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list