LAMP FLUOR F30T12SPX35RSECO 80090 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUOR F30T12SPX35RSECO 80090

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF30T12SPX35RSEC
  • Mfr. Model # F30T12SPX35RSEC
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Bulb Shape T12
  • Case Quantity 24
  • Item Fluorescent Linear Lamp
  • Bulb Designation F30T12/SPX35/RS/ECO
  • ANSI Code 1004-1
  • Watts 30
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 18,000 hr.
  • Bulb Color Temp. 3,500 K
  • Light Appearance 3,000 - 3,999K, Warm White
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 2375
  • Light Technology Fluorescent
  • Bulb Min. Starting Temp. 50 Degrees F
  • Color Rendering Index 82
  • Bulb Primary Application General Purpose
  • Bulb Base Type Medium Bi-Pin (G13)
  • Light Bulb Dia. 1-1/2"
  • Max. Overall Bulb Length 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list