LAMP FLUOR F30T12C50RSECO 80083 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUOR F30T12C50RSECO 80083

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF30T12C50RSECO
  • Mfr. Model # F30T12C50RSECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T12
  • Case Quantity 24
  • Item Linear Fluorescent Lamp
  • ANSI Code 1004-1
  • Bulb Designation F30T12/C50/RS/ECO
  • Lumens 1650
  • Watts 30
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant No
  • Average Bulb Life 18,000 hr.
  • Bulb Min. Starting Temp. 50 Degrees F
  • Color Rendering Index 90
  • Bulb Primary Application General Purpose
  • Light Technology Fluorescent
  • Light Bulb Dia. 1-1/2"
  • Bulb Color Temp. 5,000 K
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 36"
  • Light Appearance 5,000K and Above, Daylight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list