LAMP FLUOR F28W/T5/835/ECO    46705 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUOR F28W/T5/835/ECO 46705

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF28WT5835ECO
  • Mfr. Model # F28WT5835ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 0.3 lbs

Product Details

Flourescent lamp, T5 Lamp shape, miniature bi-pin (G5) base, length 45.2 in., 28 watts, high output, low mercury, 5/8 in. (16mm) dia., average life 36K hr., neutral lamp tone, 3500 color temp., 85 CRI, 2900 initial lumens, 2726 mean lumens, rapid start.

Technical Specs

  • Bulb Color Temp. 3,500 K
  • Watts 28 W
  • Item Fluorescent lamp
  • Bulb Type Linear/Circline/U-Bend
  • Case Quantity 40
  • Bulb Shape T5
  • Bulb Designation F28W/T5/835/ECO
  • Lumens 2900 lm
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 30,000 hr.
  • Bulb Min. Starting Temp. -20 Degrees C
  • Bulb Primary Application General Purpose
  • Color Rendering Index 85
  • Light Bulb Dia. 5/8"
  • Light Technology Fluorescent
  • Bulb Base Type Miniature Bi-Pin (G5)
  • High Output Yes
  • Shatter-Resistant No
  • Max. Overall Bulb Length 45-13/64"
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list