Skip Content
LAMP FLUOR F28W/T5/830/ECO    46704 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUOR F28W/T5/830/ECO 46704

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF28WT5830ECO
  • Mfr. Model # F28WT5830ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Bulb Shape T5
  • Case Quantity 40
  • Item Fluorescent Linear Lamp
  • Bulb Designation F28W/T5/830/ECO/HO
  • Watts 28
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Bulb Color Temp. 3,000 K
  • Average Bulb Life 30,000 hr.
  • Shatter-Resistant No
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Warm White
  • Lumens 2900
  • Bulb Technology Fluorescent
  • Color Rendering Index 85
  • High Output Yes
  • Light Bulb Dia. 5/8"
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Primary Application General Purpose
  • Bulb Base Type Miniature Bi-Pin (G5)
  • Max. Overall Bulb Length 45-13/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list