Skip Content
LAMP FLUOR F28T5/841/ECO/CVG 81548 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUOR F28T5/841/ECO/CVG 81548

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF28T5841ECOCVG
  • Mfr. Model # F28T5841ECOCVG
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Bulb Shape T5
  • Item Fluorescent Linear Lamp
  • Case Quantity 40
  • Bulb Designation F28T5/841/ECO/HO/CVG
  • Watts 28
  • Shatter-Resistant Yes
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Color Temp. 4,100 K
  • Average Bulb Life 24,000 hr.
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 2813
  • Bulb Technology Fluorescent
  • Color Rendering Index 85
  • High Output Yes
  • Bulb Min. Starting Temp. -4 Degrees F
  • Bulb Primary Application Specialty
  • Light Bulb Dia. 5/8"
  • Bulb Base Type Miniature Bi-Pin (G5)
  • Max. Overall Bulb Length 45-13/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list