LAMP FLUOR F25T8XLSPX41ECO   15491 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUOR F25T8XLSPX41ECO 15491

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF25T8XLSPX41ECO
  • Mfr. Model # F25T8XLSPX41ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Bulb Shape T8
  • Bulb Designation F25T8/XL/SPX41/ECO
  • Case Quantity 24
  • Item Fluorescent Linear Lamp
  • Watts 25
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Color Temp. 4,100 K
  • Shatter-Resistant No
  • Average Bulb Life 29,000 hr.
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 2150
  • Color Rendering Index 86
  • Light Technology Fluorescent
  • Bulb Primary Application General Purpose
  • Bulb Min. Starting Temp. -22 Degrees F
  • Light Bulb Dia. 1"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list