LAMP FLUOR. F25T12/D/33       10299 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUOR. F25T12/D/33 10299

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF25T12D33
  • Mfr. Model # F25T12D33
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 0.4 lbs

Product Details

Linear fluorescent lamp. Watts 25. Bulb T12. Preheat, medium bi-pin (G13) base. Length 33 inches. Daylight, appliance. Rated average life 7500 hours. Light output lumens mean 1440. Light output lumens initial 1600. Colour temperature (K) 6500. CRI 75. Cas

Technical Specs

  • Item Daylight, Appliance
  • Watts 25 W
  • Bulb Color Temp. 6,500 K
  • Bulb Type Linear/Circline/U-Bend
  • Case Quantity 24
  • ANSI Code 2017-1
  • Bulb Shape T12
  • Bulb Designation F25T12/D/33
  • Lumens 1440 lm
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Color Rendering Index 75
  • Bulb Primary Application Appliances
  • Light Bulb Dia. 1-1/2"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Light Technology Fluorescent
  • Shatter-Resistant No
  • Average Bulb Life 7,500 hr.
  • Bulb Min. Starting Temp. 50 Degrees F
  • Max. Overall Bulb Length 33"
  • Light Appearance 5,000K and Above, Daylight

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list