Skip Content
LAMP FLUOR. F25T12/D/28       10286 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUOR. F25T12/D/28 10286

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF25T12D28
  • Mfr. Model # F25T12D28
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 0.36 lbs

Product Details

Linear fluorescent lamp. Watts 25. Bulb T12. Preheat, medium bi-pin (G13) base. Length 28 inches. Daylight, appliance. Rated average life 7500 hours. Light output lumens mean 1310. Light output lumens initial 1450. Colour temperature (K) 6500. CRI 75. Cas

Technical Specs

  • Bulb Color Temp. 6,500 K
  • Item Daylight, Appliance
  • Watts 25
  • Bulb Type Linear/Circline/U-Bend
  • Case Quantity 24
  • Bulb Shape T12
  • ANSI Code 2016-1
  • Lumens 1450
  • Bulb Designation F25T12/D/28
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant No
  • Average Bulb Life 7,500 hr.
  • Light Technology Fluorescent
  • Color Rendering Index 75
  • Bulb Primary Application Appliances
  • Bulb Min. Starting Temp. 50 Degrees F
  • Max. Overall Bulb Length 28"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Light Bulb Dia. 1-1/2"
  • Light Appearance 5,000K and Above, Daylight

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list