Skip Content
LAMP FLUOR. F25T12/CW/28 6PK  10282 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUOR. F25T12/CW/28 6PK 10282

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF25T12CW28
  • Mfr. Model # F25T12CW28
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Bulb Shape T12
  • Case Quantity 24
  • ANSI Code 2016-1
  • Item Fluorescent Linear Lamp
  • Bulb Designation F25T12/CW/28
  • Watts 25
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 7,500 hr.
  • Bulb Color Temp. 4,100 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 1550
  • Light Technology Fluorescent
  • Color Rendering Index 60
  • Bulb Min. Starting Temp. 50 Degrees F
  • Bulb Primary Application Appliances
  • Bulb Base Type Medium Bi-Pin (G13)
  • Light Bulb Dia. 1-1/2"
  • Max. Overall Bulb Length 28"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list