LAMP FLUOR F24W/T5/830/ECO    46699 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUOR F24W/T5/830/ECO 46699

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF24WT5830ECO
  • Mfr. Model # F24WT5830ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Bulb Type Linear/Circline/U-Bend
  • Item Linear Fluorescent Lamp
  • Case Quantity 40
  • Bulb Shape T5
  • Bulb Designation F24T5/830/ECO/HO
  • Lumens 2000
  • Watts 24
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant No
  • Average Bulb Life 36,000 hr.
  • Color Rendering Index 85
  • Bulb Primary Application General Purpose
  • Bulb Min. Starting Temp. -20 Degrees F
  • Light Bulb Dia. 5/8"
  • Bulb Color Temp. 3,000 K
  • Light Technology Fluorescent
  • High Output Yes
  • Max. Overall Bulb Length 21-19/32"
  • Bulb Base Type Miniature Bi-Pin (G5)
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list