Skip Content
LAMP FLUOR F20T12WWECO 80050 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUOR F20T12WWECO 80050

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF20T12WWECO
  • Mfr. Model # F20T12WWECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Bulb Shape T12
  • Case Quantity 24
  • Item Fluorescent Linear Lamp
  • ANSI Code 2015-1
  • Bulb Designation F20T12/WW/ECO
  • Watts 20
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 9,000 hr.
  • Shatter-Resistant No
  • Bulb Color Temp. 3,000 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Warm White
  • Lumens 1250
  • Bulb Technology Fluorescent
  • Color Rendering Index 52
  • Bulb Primary Application General Purpose
  • Bulb Min. Starting Temp. 50 Degrees F
  • Light Bulb Dia. 1-1/2"
  • Max. Overall Bulb Length 24"
  • Bulb Base Type Medium Bi-Pin (G13)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list