LAMP FLUOR F20T12DECO  80047 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUOR F20T12DECO 80047

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF20T12DECO
  • Mfr. Model # F20T12DECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 0.32 lbs

Product Details

Linear fluorescent lamp. Watts 20. Bulb T12. Preheat, medium bi-pin (G13) base. Length 24 inches. Daylight. Rated average life 9000 hours. Light output lumens mean 945. Light output lumens initial 1025. Colour temperature (K) 6500. CRI 75. Case quantity 2

Technical Specs

  • Item Daylight
  • Watts 20 W
  • Bulb Color Temp. 6,500 K
  • Bulb Type Linear/Circline/U-Bend
  • Case Quantity 24
  • ANSI Code 2015-1
  • Bulb Shape T12
  • Bulb Designation F20T12/D/ECO
  • Lumens 945 lm
  • Light Technology Fluorescent
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Color Rendering Index 75
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1-1/2"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Shatter-Resistant No
  • Bulb Min. Starting Temp. 50 Degrees F
  • Average Bulb Life 9,000 hr.
  • Light Appearance 5,000K and Above, Daylight
  • Max. Overall Bulb Length 24"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list