Skip Content
LAMP FLUOR  F20T12CWECOCVG 80983 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUOR F20T12CWECOCVG 80983

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF20T12CWECOCVG
  • Mfr. Model # F20T12CWECOCVG
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Bulb Shape T12
  • Case Quantity 24
  • Item Fluorescent Linear Lamp
  • Bulb Designation F20T12/CW/ECO/CVG
  • ANSI Code 2015-1
  • Watts 20
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant Yes
  • Average Bulb Life 9,000 hr.
  • Bulb Color Temp. 4,100 K
  • Light Appearance 4,000 - 4,999K, Cool White
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 1160
  • Bulb Technology Fluorescent
  • Color Rendering Index 60
  • Bulb Min. Starting Temp. 50 Degrees F
  • Bulb Primary Application Specialty
  • Light Bulb Dia. 1-1/2"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list