Skip Content
LAMP FLUOR F17T8XL/SPX35ECO   15484 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUOR F17T8XL/SPX35ECO 15484

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF17T8XLSPX41ECO
  • Mfr. Model # F17T8XLSPX41ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Bulb Shape T8
  • Case Quantity 24
  • ANSI Code 1001-1
  • Item Fluorescent Linear Lamp
  • Bulb Designation F17T8/XL/SPX41/ECO
  • Watts 17
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 29,000 hr.
  • Shatter-Resistant No
  • Bulb Color Temp. 4,100 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 1350
  • Color Rendering Index 86
  • Bulb Technology Fluorescent
  • Bulb Min. Starting Temp. -22 Degrees F
  • Bulb Primary Application General Purpose
  • Bulb Base Type Medium Bi-Pin (G13)
  • Light Bulb Dia. 1"
  • Max. Overall Bulb Length 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list