LAMP FLUOR F17T8SPX35ECOCVG 15975 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP FLUOR F17T8SPX35ECOCVG 15975

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF17T8SPX35ECOCV
  • Mfr. Model # F17T8SPX35ECOCV
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Bulb Shape T8
  • Case Quantity 24
  • Item Fluorescent Linear Lamp
  • Bulb Designation F17T8/SPX35/ECO/CVG
  • ANSI Code 1001-1
  • Watts 17
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 24,000 hr.
  • Bulb Color Temp. 3,500 K
  • Shatter-Resistant Yes
  • Light Appearance 3,000 - 3,999K, Warm White
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 1310
  • Light Technology Fluorescent
  • Color Rendering Index 86
  • Bulb Primary Application Specialty
  • Bulb Min. Starting Temp. -22 Degrees F
  • Max. Overall Bulb Length 24"
  • Light Bulb Dia. 1"
  • Bulb Base Type Medium Bi-Pin (G13)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list