Skip Content
LAMP FLUOR. F15T8/SP41        19643 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUOR. F15T8/SP41 19643

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF15T8SP41
  • Mfr. Model # F15T8SP41
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Bulb Shape T8
  • Item Fluorescent Linear Lamp
  • ANSI Code 2009-1
  • Bulb Designation F15T8/SP41
  • Case Quantity 24
  • Watts 15
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Color Temp. 4,100 K
  • Shatter-Resistant No
  • Average Bulb Life 7,500 hr.
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 940
  • Bulb Primary Application General Purpose
  • Color Rendering Index 72
  • Bulb Min. Starting Temp. 50 Degrees F
  • Light Technology Fluorescent
  • Light Bulb Dia. 1"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list