Skip Content
LAMP FLUOR. F15T8/SP35        17911 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP FLUOR. F15T8/SP35 17911

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF15T8SP35
  • Mfr. Model # F15T8SP35
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Bulb Shape T8
  • Case Quantity 24
  • ANSI Code 2009-1
  • Item Fluorescent Linear Lamp
  • Bulb Designation F15T8/SP35
  • Watts 15
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Bulb Color Temp. 3,500 K
  • Average Bulb Life 7,500 hr.
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Warm White
  • Lumens 940
  • Light Technology Fluorescent
  • Color Rendering Index 75
  • Bulb Primary Application General Purpose
  • Bulb Base Type Medium Bi-Pin (G13)
  • Bulb Min. Starting Temp. 50 Degrees F
  • Light Bulb Dia. 1"
  • Max. Overall Bulb Length 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list